Beli bosch screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  2. BOSCH Screwdriver Penetrating (Obeng)
    Mulai

    Rp609.900

    BOSCH Screwdriver Penetrating (Obeng)
    atribut:
    • Content Set: PH2 x 125, PH1 x 100, SL6.5 x 125, SL5.5 x 100, SL4.5 x 100, SL3.5 x 75
    • Grip Color: Blue
    • Material: Shaft = Chrome vanadium; Grip = Polypropylene, hydrogenated styrene thermoplastic elastomer
    • Professional Penetrating Screwdriver Set of 6 Types: PH2 x 125, PH1 x 100, SL6.5 x 125, SL5.5 x 100, SL4.5 x 100, SL3.5 x 75
  3. BOSCH Screwdriver Ratchet (Obeng)
    Mulai

    Rp659.900

    BOSCH Screwdriver Ratchet (Obeng)
    Deskripsi:
    Bosch DIY hand tool series, ergonomic and easy to use. Ratchet screwdriver with 36 teeth and torque up to 50Nm. Magnetic bit holder. Bit magazine included. Ergonomic design and soft grip.For tightening and loosening screws*Although the package states "10-year Warranty," this warranty is not available in Japan.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 207x38x40
    • Mass (g): 275
    • Material (Grip): PC+ABS+TPR
    • Material (Shaft): Chrome vanadium
    • Maximum Torque (Nm): 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Ratchet screwdriver, 12 bits (PH1/2, PZ1/2/3, SL4/5/6, TX20/25, HEX4/5 x 1 each)
    • Shaft Length (mm): 80
    • Square Drive (mm): 6.35
  4. TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp429.900

    TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet)
    atribut:
    • Input Drive (mm): Convex 6.35
    • Number of Teeth (sheet): 72
    • Finishing Material: Chrome Vanadium Steel (Cr,V)
  5. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  6. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  7. TRUSCO Flexible Extendable Ratchet Handle
    Mulai

    Rp419.900

    TRUSCO Flexible Extendable Ratchet Handle
    Deskripsi:
    -Total length is adjustable. It can be made compact and stored away in tool box, etc. when not in use.-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.
    atribut:
    • Number of Teeth: 72sheets
    • Input Drive: Convex 6.35mm
    • Total Length: 175 to 225mm
  8. BOSCH Set Mata Bor dan Obeng (Drill Bit Set)
    Mulai

    Rp229.900

    BOSCH Set Mata Bor dan Obeng (Drill Bit Set)
    atribut:
    • Dimensions (mm): 35x170x245
    • Weight (kg): 0.4
  9. TRUSCO Flexible Ratchet Handle Short Type
    54%
    Mulai

    Rp309.900

    TRUSCO Flexible Ratchet Handle Short Type
    Deskripsi:
    -Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.
    atribut:
    • Input Drive: 6.35mm
    • Number of insertions: 10
    • Total Length: 340mm
  10. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  11. BOSCH Screwdriver Pozidriv (Obeng)
    Mulai

    Rp119.900

    BOSCH Screwdriver Pozidriv (Obeng)
    Deskripsi:
    Professional Pozidriv screwdriver – tough enough for tough screwdrivingSturdy and durable screwdriver with S2 tool steel shaft suitable for professional users.High precision screwdriver bits provide accurate resultsThe ergonomic handle shape and soft grip make this tool comfortable and easy to use.
    atribut:
    • Handle Diameter (mm): 36
    • Rod Length (mm): 125
    • Screwdriver Profile: PZ
  12. PB SWISS TOOLS StarBee Interchangeable Ratchet Driver Hexagonal Set
    Mulai

    Rp1.799.900

    PB SWISS TOOLS StarBee Interchangeable Ratchet Driver Hexagonal Set
    Deskripsi:
    Contains six C6 series precision bits. It is small and lightweight, so you can carry it in your bag. It is possible to switch between right rotation, left rotation, and fixed. The magnetic holder makes bit replacement quick and easy. Soft surface grip, comfortable grip and excellent torque transmission. Made from premium materials, resistant to solvents, oils, acids and salts. End locks keep bits securely in the storage compartment. Insider Stubby Ratchet Pocket Tool Ratchet Grip Precision Bits: (-) 3/(+) 1, 2/(Hexlobe) 15, 20, 25
    atribut:
    • AS ONE Part Number: 65-8297-45
    • Overall Length (mm): 108
    • Set Contents: Set product
    • Tip Shape: Phillips (+), minus (-), Torx (Hex Lobe)
  13. FACOM Double Access Bag (Tas Perkakas)
    Mulai

    Rp2.799.900

    FACOM Double Access Bag (Tas Perkakas)
    atribut:
    • Color: Black -Red
    • Handle Type: Carry Handle
    • Height (mm): 310
    • Length (mm): 430
    • Soft Storage Product Type: Bags
    • Soft Storage Type: Plumbers Bags
  14. BOSCH Screwdriver Phillips (Obeng)
    Mulai

    Rp83.900

    BOSCH Screwdriver Phillips (Obeng)
    Deskripsi:
    Tough screwdriver for tough screwdrivingA tough screwdriver thanks to the metal shaft that runs all the way through the handle and the impact cap that helps tighten, chisel, and loosen.The wrench can be applied to provide additional torque thanks to the hexagonal bolster.Comfortable to use thanks to the soft grip and ergonomic shape
    atribut:
    • Screwdriver Profile: PH
  15. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp119.900

  16. TRUSCO Ratchet Handle
    Rating:
    100% of 100
    (3)
    Mulai

    Rp529.900

    TRUSCO Ratchet Handle
    Deskripsi:
    Use:Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.
  17. BOSCH Screwdriver Bit Set
    Mulai

    Rp619.900

    BOSCH Screwdriver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • UNSPSC: 27112814
    • Application - Tools: Impact
    • Fastening Tool Item: Screwdriver Bit Set
    • Fastening Tool Material: Steel
    • Hex Shank Size (inch): 1/4
    • Impact Rated: Yes
Daftar Harga bosch screwdriver Terbaru October 2026
BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Rp699.900
BOSCH Bit Screwdriver Set (Mata Obeng)Rp319.900
BOSCH Screwdriver Penetrating (Obeng)Rp609.900
BOSCH Screwdriver Ratchet (Obeng)Rp659.900
TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet)Rp429.900
TONE Ratchet HandleRp289.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900
TRUSCO Flexible Extendable Ratchet HandleRp419.900
BOSCH Set Mata Bor dan Obeng (Drill Bit Set)Rp229.900
TRUSCO Flexible Ratchet Handle Short TypeRp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)